- B Gear Style
- 20° Pressure Angle
- 35 Teeth
- 20 Diametral Pitch
- 1.75 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Length Through Bore | 1 in |
| Torque at 600 RPM | 178.5708 lb/in |
| Material Internal Use | Carbon Steel |
| Gear Style | B |
| Inch/Metric | Inch |
| Pitch Dia. | 1.75 in |
| Finished Bore Size | 0.5 in |
| Outside Dia. [Min] | 1.85 in |
| Keyway | w/o Keyway |
| Hub Style | B |
| Diametral Pitch | 20 |
| Set Screw | No |
| Torque at 1200 RPM | 159.1381 lb/in |
| Pitch Diameter | 1.75 in |
| Class | 6 |
| Origin | Reborable |
| Hub Dia. | 1 9/16 in |
| Hub Projection | 0.5 in |
| Pressure Angle | 20 degrees |
| Material External Use | Steel |
| Torque at 900 RPM | 168.0667 lb/in |
| Style | Hub |
| No. of Teeth | 35 |
| Torque at 1800 RPM | 142.8567 lb/in |
| Bore Size [Max] | 1 in |
| Bore Type | Finished Bore |
| Material | Steel |
| Bore Dia. [Min] | 1/2 in |
| Bore Size | 0.500 in |
| Hub O.D. | 1.563 in |
| Face Width | 0.5 in |
| Torque at 200 RPM | 195.3775 lb/in |
| O.D. | 1.85 in |
| Torque at 300 RPM | 191.1758 lb/in |
| Bore Size [Min] | 0.5 in |
| AGMA Quality | 6 |
| Hardened Teeth | Without Hardened Teeth |
| Bore Dia. [Max] | 7/8 in |
| Type | B |
| Set Screw Size | N/A |
| Outside Dia. | 1.85 in |
| Pitch Diameter [Min] | 1.75 in |
| Weight | 0.56 LB |
| EAN or UPC | 697950263601 |

