- B Gear Style
- 20° Pressure Angle
- 35 Teeth
- 20 Diametral Pitch
- 1.75 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pressure Angle | 20 degrees |
| Pitch Dia. | 1.75 in |
| Material | Steel |
| Pitch Diameter | 1 3/4 in |
| Material External Use | Steel |
| Hub Dia. | 1 9/16 in |
| Class | 6 |
| Style | Hub |
| Length Through Bore | 1 in |
| Outside Dia. [Min] | 1.8500 in |
| Hub Style | B |
| Material Internal Use | Carbon Steel |
| Diametral Pitch | 20 |
| Bore Dia. [Min] | 1/2 in |
| Pitch Diameter [Min] | 1 3/4 in |
| Hub Projection | 0.5 in |
| Inch/Metric | Inch |
| No. of Teeth | 35 |
| Bore Size [Max] | 1 in |
| Bore Type | Finished Bore |
| Type | B |
| Bore Size | 0.500 in |
| O.D. | 1.85 in |
| Bore Size [Min] | 0.5 in |
| Gear Style | B |
| Hub O.D. | 1.563 in |
| No. of Set Screws | 1 |
| AGMA Quality | 6 |
| Keyway | w/o Keyway |
| Face Width | 0.5 in |
| Set Screw Size | 1/4-20 UNC |
| Bore Dia. [Max] | 7/8 in |
| Set Screw Location | (1) At Centerline of Valley |
| Finished Bore Size | 0.5 in |
| Weight | 0.54 LB |
| EAN or UPC | 697950440743 |

