- B Gear Style
- 20° Pressure Angle
- 40 Teeth
- 20 Diametral Pitch
- 2 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Size | 0.500 in |
| Face Width | 0.5 in |
| Material Internal Use | Carbon Steel |
| Outside Dia. [Min] | 2.1 in |
| Bore Dia. [Max] | 1 1/16 in |
| Material | Steel |
| Torque at 300 RPM | 226.89 lb/in |
| Style | Hub |
| Pitch Dia. | 2 in |
| Bore Dia. [Min] | 1/2 in |
| No. of Teeth | 40 |
| Material External Use | Steel |
| Hub Dia. | 1 13/16 in |
| Hub O.D. | 1.813 in |
| Class | 6 |
| Torque at 1200 RPM | 189.075 lb/in |
| Bore Size [Min] | 0.5 in |
| Hardened Teeth | Without Hardened Teeth |
| Set Screw | No |
| Hub Style | B |
| Torque at 600 RPM | 212.1842 lb/in |
| Type | B |
| Pressure Angle | 20 degrees |
| Torque at 1800 RPM | 169.8174 lb/in |
| Torque at 900 RPM | 200.2794 lb/in |
| AGMA Quality | 6 |
| Pitch Diameter | 2 in |
| Bore Type | Finished Bore |
| Diametral Pitch | 20 |
| O.D. | 2.1 in |
| Set Screw Size | N/A |
| Outside Dia. | 2.1 in |
| Finished Bore Size | 0.5 in |
| Bore Size [Max] | 1.125 in |
| Keyway | w/o Keyway |
| Origin | Reborable |
| Gear Style | B |
| Torque at 200 RPM | 233.1925 lb/in |
| Length Through Bore | 1 in |
| Pitch Diameter [Min] | 2 in |
| Inch/Metric | Inch |
| Hub Projection | 0.5 in |
| Weight | 0.76 LB |
| EAN or UPC | 697950263625 |

