- B Gear Style
- 20° Pressure Angle
- 40 Teeth
- 20 Diametral Pitch
- 2 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| No. of Teeth | 40 |
| Bore Dia. [Max] | 1 1/16 in |
| Length Through Bore | 1 in |
| Gear Style | B |
| Hub Style | B |
| No. of Set Screws | 1 |
| Pitch Dia. | 2 in |
| Inch/Metric | Inch |
| Type | B |
| Set Screw Size | 1/4-20 UNC |
| Keyway | w/o Keyway |
| Style | Hub |
| O.D. | 2.1 in |
| Material External Use | Steel |
| AGMA Quality | 6 |
| Material Internal Use | Carbon Steel |
| Hub Projection | 0.5 in |
| Pitch Diameter [Min] | 2 in |
| Bore Dia. [Min] | 1/2 in |
| Bore Size | 0.500 in |
| Set Screw Location | (1) At Centerline of Valley |
| Material | Steel |
| Bore Type | Finished Bore |
| Pressure Angle | 20 degrees |
| Face Width | 0.5 in |
| Bore Size [Max] | 1.125 in |
| Pitch Diameter | 2 in |
| Hub Dia. | 1 13/16 in |
| Outside Dia. [Min] | 2.1000 in |
| Hub O.D. | 1.813 in |
| Finished Bore Size | 0.5 in |
| Bore Size [Min] | 0.5 in |
| Diametral Pitch | 20 |
| Class | 6 |
| Weight | 0.74 LB |
| EAN or UPC | 697950440750 |

