- B Gear Style
- 20° Pressure Angle
- 40 Teeth
- 20 Diametral Pitch
- 2 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Inch/Metric | Inch |
| No. of Set Screws | 1 |
| Diametral Pitch | 20 |
| Hub Style | B |
| No. of Teeth | 40 |
| Bore Dia. [Max] | 1 1/16 in |
| Hub Dia. | 1 13/16 in |
| Gear Style | B |
| Type | B |
| Set Screw | 1 |
| Face Width | 0.5 in |
| Bore Size [Max] | 1.125 in |
| Bore Dia. [Min] | 3/4 in |
| Material External Use | Steel |
| Pressure Angle | 20 degrees |
| Set Screw Location | (1) At 90° F/Keyway |
| AGMA Quality | 6 |
| Material Internal Use | Carbon Steel |
| Length Through Bore | 1 in |
| Style | Hub |
| Keyway Size | 3/16 x 3/32 in |
| Material | Steel |
| Bore Type | Finished Bore |
| Hub O.D. | 1.813 in |
| Pitch Diameter | 2 in |
| Class | 6 |
| Pitch Dia. | 2 in |
| Finished Bore Size | 0.75 in |
| Keyway | w/Keyway |
| Bore Size | 0.750 in |
| Outside Dia. [Min] | 2.1000 in |
| Bore Size [Min] | 0.75 in |
| O.D. | 2.1 in |
| Pitch Diameter [Min] | 2 in |
| Key Way Size | 3/16 X 3/32 in |
| Set Screw Size | 1/4-20 UNC |
| Hub Projection | 0.5 in |
| Weight | 0.71 LB |
| EAN or UPC | 697950440767 |

