- B Gear Style
- 20° Pressure Angle
- 40 Teeth
- 20 Diametral Pitch
- 2 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Outside Dia. [Min] | 2.1000 in |
| Set Screw Size | 1/4-20 UNC |
| Bore Dia. [Min] | 5/8 in |
| Pitch Dia. | 2 in |
| Pitch Diameter [Min] | 2 in |
| Keyway Size | 3/16 x 3/32 in |
| No. of Set Screws | 1 |
| Bore Type | Finished Bore |
| Face Width | 0.5 in |
| Material | Steel |
| Material External Use | Steel |
| Hub Projection | 0.5 in |
| Bore Dia. [Max] | 1 1/16 in |
| Finished Bore Size | 0.625 in |
| Bore Size | 0.625 in |
| Key Way Size | 3/16 X 3/32 in |
| Hub O.D. | 1.813 in |
| Bore Size [Max] | 1.125 in |
| O.D. | 2.1 in |
| Pressure Angle | 20 degrees |
| Type | B |
| Style | Hub |
| Hub Style | B |
| Material Internal Use | Carbon Steel |
| Length Through Bore | 1 in |
| No. of Teeth | 40 |
| Pitch Diameter | 2 in |
| Class | 6 |
| Keyway | w/Keyway |
| AGMA Quality | 6 |
| Diametral Pitch | 20 |
| Bore Size [Min] | 0.625 in |
| Hub Dia. | 1 13/16 in |
| Gear Style | B |
| Inch/Metric | Inch |
| Set Screw Location | (1) At 90° F/Keyway |
| Weight | 0.71 LB |
| EAN or UPC | 697950440774 |

