- B Gear Style
- 20° Pressure Angle
- 45 Teeth
- 20 Diametral Pitch
- 2.25 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pitch Diameter | 2.25 in |
| Inch/Metric | Inch |
| Type | B |
| Hub Projection | 0.5 in |
| Gear Style | B |
| Torque at 300 RPM | 262.6042 lb/in |
| Pitch Diameter [Min] | 2.25 in |
| Face Width | 0.5 in |
| Hub Dia. | 2 in |
| Hub Style | B |
| Pitch Dia. | 2.25 in |
| Set Screw | No |
| Bore Size [Max] | 1.25 in |
| Outside Dia. [Min] | 2.35 in |
| Pressure Angle | 20 degrees |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 600 RPM | 245.7975 lb/in |
| Bore Size | 0.500 in |
| Bore Dia. [Max] | 1 1/4 in |
| Torque at 900 RPM | 231.0917 lb/in |
| Hub O.D. | 2 in |
| Bore Size [Min] | 0.5 in |
| Material Internal Use | Carbon Steel |
| Torque at 1800 RPM | 196.0778 lb/in |
| Diametral Pitch | 20 |
| Bore Dia. [Min] | 1/2 in |
| Outside Dia. | 2.35 in |
| Origin | Reborable |
| Set Screw Size | N/A |
| O.D. | 2.35 in |
| AGMA Quality | 6 |
| Torque at 200 RPM | 267.8563 lb/in |
| No. of Teeth | 45 |
| Bore Type | Finished Bore |
| Keyway | w/o Keyway |
| Style | Hub |
| Material External Use | Steel |
| Material | Steel |
| Class | 6 |
| Finished Bore Size | 0.5 in |
| Length Through Bore | 1 in |
| Torque at 1200 RPM | 217.9615 lb/in |
| Weight | 0.95 LB |
| EAN or UPC | 697950263632 |

