- B Gear Style
- 20° Pressure Angle
- 50 Teeth
- 20 Diametral Pitch
- 2.5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Style | Hub |
| Pitch Diameter | 2.5 in |
| Hub Dia. | 2 in |
| Set Screw | No |
| No. of Teeth | 50 |
| Hub O.D. | 2 in |
| Hardened Teeth | Without Hardened Teeth |
| Face Width | 0.5 in |
| Bore Dia. [Min] | 1/2 in |
| Bore Dia. [Max] | 1 1/4 in |
| Pitch Diameter [Min] | 2.5 in |
| Class | 6 |
| AGMA Quality | 6 |
| Bore Size [Min] | 0.5 in |
| Torque at 200 RPM | 305.6713 lb/in |
| Gear Style | B |
| Diametral Pitch | 20 |
| O.D. | 2.6 in |
| Material Internal Use | Carbon Steel |
| Type | B |
| Torque at 1200 RPM | 247.3731 lb/in |
| Torque at 600 RPM | 278.3604 lb/in |
| Torque at 300 RPM | 298.3183 lb/in |
| Material External Use | Steel |
| Pressure Angle | 20 degrees |
| Bore Size [Max] | 1.25 in |
| Torque at 900 RPM | 262.6042 lb/in |
| Outside Dia. | 2.6 in |
| Inch/Metric | Inch |
| Hub Projection | 0.5 in |
| Bore Size | 0.500 in |
| Bore Type | Finished Bore |
| Origin | Reborable |
| Material | Steel |
| Finished Bore Size | 0.5 in |
| Torque at 1800 RPM | 222.6883 lb/in |
| Set Screw Size | N/A |
| Hub Style | B |
| Pitch Dia. | 2.5 in |
| Outside Dia. [Min] | 2.6 in |
| Keyway | w/o Keyway |
| Length Through Bore | 1 in |
| Weight | 1.08 LB |
| EAN or UPC | 697950263649 |

