- B Gear Style
- 20° Pressure Angle
- 60 Teeth
- 20 Diametral Pitch
- 3 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Dia. [Min] | 1/2 in |
| Pitch Diameter | 3 in |
| Outside Dia. [Min] | 3.1 in |
| Gear Style | B |
| Set Screw Size | N/A |
| Origin | Reborable |
| Class | 6 |
| O.D. | 3.1 in |
| Length Through Bore | 1 in |
| Bore Type | Finished Bore |
| Hub Dia. | 2 1/8 in |
| Keyway | w/o Keyway |
| Type | B |
| Bore Size [Max] | 1.313 in |
| Pitch Diameter [Min] | 3 in |
| Material | Steel |
| Torque at 300 RPM | 367.6458 lb/in |
| Hub Style | B |
| Material Internal Use | Carbon Steel |
| Finished Bore Size | 0.5 in |
| Torque at 1800 RPM | N/A |
| Material External Use | Steel |
| Hub Projection | 0.5 in |
| Outside Dia. | 3.1 in |
| Inch/Metric | Inch |
| Bore Size | 0.500 in |
| Style | Hub |
| Torque at 200 RPM | 378.15 lb/in |
| Hub O.D. | 2.125 in |
| Torque at 600 RPM | 345.5871 lb/in |
| Bore Dia. [Max] | 1 5/16 in |
| Hardened Teeth | Without Hardened Teeth |
| AGMA Quality | 6 |
| Torque at 1200 RPM | 306.7217 lb/in |
| Pitch Dia. | 3 in |
| Torque at 900 RPM | 324.9289 lb/in |
| No. of Teeth | 60 |
| Pressure Angle | 20 degrees |
| Bore Size [Min] | 0.5 in |
| Diametral Pitch | 20 |
| Set Screw | No |
| Face Width | 0.5 in |
| Weight | 1.45 LB |
| EAN or UPC | 697950263656 |

