- B Gear Style
- 20° Pressure Angle
- 70 Teeth
- 20 Diametral Pitch
- 3.5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Torque at 1200 RPM | 364.4946 lb/in |
| Pressure Angle | 20 degrees |
| Hub O.D. | 2.375 in |
| Inch/Metric | Inch |
| Outside Dia. | 3.6 in |
| Gear Style | B |
| Diametral Pitch | 20 |
| No. of Teeth | 70 |
| Bore Size | 0.500 in |
| Set Screw Size | N/A |
| Finished Bore Size | 0.5 in |
| Pitch Diameter [Min] | 3.5 in |
| Bore Size [Min] | 0.5 in |
| Length Through Bore | 1 in |
| Hub Dia. | 2 3/8 in |
| Hub Style | B |
| Type | B |
| AGMA Quality | 6 |
| Bore Dia. [Max] | 1 7/16 in |
| Material External Use | Steel |
| Hub Projection | 0.5 in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Size [Max] | 1.438 in |
| Pitch Diameter | 3.5 in |
| Torque at 1800 RPM | N/A |
| Torque at 300 RPM | 436.9733 lb/in |
| Origin | Reborable |
| Bore Dia. [Min] | 1/2 in |
| Bore Type | Finished Bore |
| Keyway | w/o Keyway |
| Torque at 200 RPM | 447.4775 lb/in |
| Style | Hub |
| Material | Steel |
| Torque at 900 RPM | 385.8531 lb/in |
| Material Internal Use | Carbon Steel |
| Outside Dia. [Min] | 3.6 in |
| Class | 6 |
| Pitch Dia. | 3.5 in |
| O.D. | 3.6 in |
| Face Width | 0.5 in |
| Set Screw | No |
| Torque at 600 RPM | 410.7129 lb/in |
| Weight | 1.93 LB |
| EAN or UPC | 697950263663 |

