- B Gear Style
- 20° Pressure Angle
- 80 Teeth
- 20 Diametral Pitch
- 4 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Size [Min] | 0.625 in |
| Torque at 300 RPM | 508.4017 lb/in |
| Outside Dia. | 4.1 in |
| Outside Dia. [Min] | 4.1 in |
| Inch/Metric | Inch |
| Hub Projection | 0.5 in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Size [Max] | 1.563 in |
| AGMA Quality | 6 |
| Pitch Dia. | 4 in |
| Length Through Bore | 1.125 in |
| Origin | Reborable |
| Hub O.D. | 2.5 in |
| Material Internal Use | Carbon Steel |
| Bore Type | Finished Bore |
| Torque at 1200 RPM | N/A |
| Hub Style | B |
| Torque at 600 RPM | 476.8892 lb/in |
| Pitch Diameter | 4 in |
| Style | Hub |
| Type | B |
| Hub Dia. | 2 1/2 in |
| Bore Dia. [Min] | 5/8 in |
| Diametral Pitch | 20 |
| Material | Steel |
| Pitch Diameter [Min] | 4 in |
| Torque at 1800 RPM | N/A |
| Material External Use | Steel |
| Torque at 900 RPM | 448.1778 lb/in |
| Set Screw | No |
| Bore Size | 0.625 in |
| Pressure Angle | 20 degrees |
| Class | 6 |
| Bore Dia. [Max] | 1 1/2 in |
| Keyway | w/o Keyway |
| Finished Bore Size | 0.625 in |
| O.D. | 4.1 in |
| Set Screw Size | N/A |
| Face Width | 0.5 in |
| Gear Style | B |
| Torque at 200 RPM | 519.9562 lb/in |
| No. of Teeth | 80 |
| Weight | 2.35 LB |
| EAN or UPC | 697950294179 |

