- B Gear Style
- 20° Pressure Angle
- 84 Teeth
- 20 Diametral Pitch
- 4.2 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pitch Diameter | 4.2 in |
| Material Internal Use | Carbon Steel |
| Hub Projection | 0.5 in |
| Hub Style | B |
| Bore Dia. [Min] | 5/8 in |
| Hardened Teeth | Without Hardened Teeth |
| Style | Hub |
| Torque at 1200 RPM | N/A |
| Bore Type | Finished Bore |
| Diametral Pitch | 20 |
| Gear Style | B |
| Hub O.D. | 2.5 in |
| Face Width | 0.5 in |
| Outside Dia. [Min] | 4.3 in |
| AGMA Quality | 6 |
| Material | Steel |
| Bore Size [Max] | 1.563 in |
| Hub Dia. | 2 1/2 in |
| Set Screw Size | N/A |
| Inch/Metric | Inch |
| Torque at 900 RPM | 474.088 lb/in |
| Torque at 200 RPM | 551.4688 lb/in |
| Torque at 600 RPM | 504.2 lb/in |
| Bore Size | 0.625 in |
| Type | B |
| Length Through Bore | 1.125 in |
| Finished Bore Size | 0.625 in |
| Torque at 300 RPM | 537.8134 lb/in |
| Bore Dia. [Max] | 1 1/2 in |
| Pitch Dia. | 4.2 in |
| Keyway | w/o Keyway |
| No. of Teeth | 84 |
| Pressure Angle | 20 degrees |
| Outside Dia. | 4.3 in |
| Pitch Diameter [Min] | 4.2 in |
| Material External Use | Steel |
| Class | 6 |
| Bore Size [Min] | 0.625 in |
| Origin | Reborable |
| Torque at 1800 RPM | N/A |
| Set Screw | No |
| O.D. | 4.3 in |
| Weight | 2.53 LB |
| EAN or UPC | 697950294186 |

