- B Gear Style
- 20° Pressure Angle
- 90 Teeth
- 20 Diametral Pitch
- 4.5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Outside Dia. [Min] | 4.6 in |
| Bore Type | Finished Bore |
| Bore Size [Min] | 0.625 in |
| Torque at 600 RPM | 542.015 lb/in |
| Gear Style | B |
| No. of Teeth | 90 |
| Bore Dia. [Max] | 1 1/2 in |
| Set Screw | No |
| Pitch Dia. | 4.5 in |
| Material Internal Use | Carbon Steel |
| Type | B |
| Material | Steel |
| Pitch Diameter [Min] | 4.5 in |
| Hardened Teeth | Without Hardened Teeth |
| Hub Style | B |
| Finished Bore Size | 0.625 in |
| Torque at 300 RPM | 579.83 lb/in |
| Set Screw Size | N/A |
| Torque at 900 RPM | 510.5025 lb/in |
| Torque at 200 RPM | 592.435 lb/in |
| O.D. | 4.6 in |
| Pitch Diameter | 4.5 in |
| AGMA Quality | 6 |
| Origin | Reborable |
| Outside Dia. | 4.6 in |
| Torque at 1800 RPM | N/A |
| Bore Size | 0.625 in |
| Bore Size [Max] | 1.563 in |
| Material External Use | Steel |
| Keyway | w/o Keyway |
| Torque at 1200 RPM | N/A |
| Class | 6 |
| Length Through Bore | 1.125 in |
| Face Width | 0.5 in |
| Hub Dia. | 2 1/2 in |
| Style | Hub |
| Inch/Metric | Inch |
| Bore Dia. [Min] | 5/8 in |
| Hub Projection | 0.5 in |
| Pressure Angle | 20 degrees |
| Diametral Pitch | 20 |
| Hub O.D. | 2.5 in |
| Weight | 2.82 LB |
| EAN or UPC | 697950294193 |

