- B Gear Style
- 20° Pressure Angle
- 12 Teeth
- 4 Diametral Pitch
- 3 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Torque at 600 RPM | 4676.455 lb/in |
| Finished Bore Size | 1.125 in |
| Style | Hub |
| Bore Size | 1.125 in |
| Hub Projection | 0.875 in |
| Keyway | w/o Keyway |
| Bore Dia. [Max] | 1 5/16 in |
| Torque at 900 RPM | 3866.234 lb/in |
| Origin | Reborable |
| Set Screw Size | N/A |
| Torque at 300 RPM | 5913.846 lb/in |
| Outside Dia. | 3.5 in |
| Type | B |
| No. of Teeth | 12 |
| Torque at 1200 RPM | 3295.682 lb/in |
| Inch/Metric | Inch |
| Face Width | 3.5 in |
| Bore Type | Finished Bore |
| Hub Style | B |
| Torque at 1800 RPM | N/A |
| O.D. | 3.5 in |
| Hub O.D. | 2.266 in |
| Class | 6 |
| Pitch Diameter | 3 in |
| Pitch Dia. | 3 in |
| Diametral Pitch | 4 |
| Hardened Teeth | Without Hardened Teeth |
| Material | Steel |
| Material Internal Use | Carbon Steel |
| Outside Dia. [Min] | 3.5 in |
| Material External Use | Steel |
| Bore Dia. [Min] | 1 1/8 in |
| Bore Size [Max] | 1.375 in |
| Hub Dia. | 2.2656 in |
| Length Through Bore | 4.375 in |
| Set Screw | No |
| Bore Size [Min] | 1.125 in |
| Torque at 200 RPM | 6488.424 lb/in |
| AGMA Quality | 6 |
| Pressure Angle | 20 degrees |
| Pitch Diameter [Min] | 3 in |
| Gear Style | B |
| Weight | 6.8 LB |
| EAN or UPC | 697950263670 |

