- B Gear Style
- 20° Pressure Angle
- 14 Teeth
- 4 Diametral Pitch
- 3.5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| No. of Teeth | 14 |
| Outside Dia. | 4 in |
| Torque at 1800 RPM | N/A |
| Finished Bore Size | 1.125 in |
| Material | Steel |
| Pitch Diameter [Min] | 3.5 in |
| Torque at 600 RPM | 6145.988 lb/in |
| Material External Use | Steel |
| Style | Hub |
| Bore Size [Min] | 1.125 in |
| Torque at 1200 RPM | N/A |
| Outside Dia. [Min] | 4 in |
| Hub Dia. | 2.7656 in |
| Inch/Metric | Inch |
| Torque at 900 RPM | 5081.916 lb/in |
| Gear Style | B |
| Set Screw | No |
| Diametral Pitch | 4 |
| Type | B |
| Bore Size [Max] | 1.688 in |
| Torque at 200 RPM | 8527.282 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Hub O.D. | 2.766 in |
| Bore Size | 1.125 in |
| Origin | Reborable |
| O.D. | 4 in |
| Face Width | 3.5 in |
| Class | 6 |
| AGMA Quality | 6 |
| Pressure Angle | 20 degrees |
| Pitch Diameter | 3.5 in |
| Bore Dia. [Min] | 1 1/8 in |
| Hub Style | B |
| Length Through Bore | 4.375 in |
| Set Screw Size | N/A |
| Hub Projection | 0.875 in |
| Torque at 300 RPM | 7773.083 lb/in |
| Pitch Dia. | 3.5 in |
| Bore Type | Finished Bore |
| Material Internal Use | Carbon Steel |
| Bore Dia. [Max] | 1 3/4 in |
| Keyway | w/o Keyway |
| Weight | 9.8 LB |
| EAN or UPC | 697950263687 |

