- B Gear Style
- 20° Pressure Angle
- 15 Teeth
- 4 Diametral Pitch
- 3.75 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pitch Diameter | 3.75 in |
| Pitch Dia. | 3.75 in |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 15 |
| Face Width | 3.5 in |
| Outside Dia. [Min] | 4.25 in |
| Hub Dia. | 3.0156 in |
| Material Internal Use | Carbon Steel |
| Set Screw Size | N/A |
| Length Through Bore | 4.375 in |
| Torque at 600 RPM | 6894.935 lb/in |
| Inch/Metric | Inch |
| Bore Dia. [Max] | 1 7/8 in |
| Set Screw | No |
| Type | B |
| Torque at 300 RPM | 8720.56 lb/in |
| AGMA Quality | 6 |
| Bore Size [Max] | 1.813 in |
| Pitch Diameter [Min] | 3.75 in |
| Class | 6 |
| Bore Type | Finished Bore |
| Gear Style | B |
| Material External Use | Steel |
| Style | Hub |
| Bore Dia. [Min] | 1 1/8 in |
| Hub O.D. | 3.016 in |
| Torque at 1200 RPM | N/A |
| Material | Steel |
| Diametral Pitch | 4 |
| Bore Size [Min] | 1.125 in |
| Finished Bore Size | 1.125 in |
| Pressure Angle | 20 degrees |
| Bore Size | 1.125 in |
| Torque at 1800 RPM | N/A |
| Outside Dia. | 4.25 in |
| Origin | Reborable |
| Keyway | w/o Keyway |
| Torque at 200 RPM | 9564.044 lb/in |
| Hub Projection | 0.875 in |
| Torque at 900 RPM | 5700.961 lb/in |
| O.D. | 4.25 in |
| Hub Style | B |
| Weight | 11.5 LB |
| EAN or UPC | 697950263694 |

