- B Gear Style
- 20° Pressure Angle
- 16 Teeth
- 4 Diametral Pitch
- 4 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Inch/Metric | Inch |
| Class | 6 |
| Torque at 600 RPM | 7507.328 lb/in |
| Outside Dia. [Min] | 4.5 in |
| Set Screw | No |
| Length Through Bore | 4.375 in |
| Torque at 1800 RPM | N/A |
| Hardened Teeth | Without Hardened Teeth |
| Hub Style | B |
| Bore Size [Min] | 1.125 in |
| Bore Dia. [Max] | 2 1/8 in |
| Torque at 1200 RPM | N/A |
| Bore Size | 1.125 in |
| Diametral Pitch | 4 |
| Pitch Dia. | 4 in |
| Set Screw Size | N/A |
| Material External Use | Steel |
| Hub Dia. | 3.2656 in |
| No. of Teeth | 16 |
| O.D. | 4.5 in |
| Finished Bore Size | 1.125 in |
| Pressure Angle | 20 degrees |
| Bore Size [Max] | 2 in |
| Pitch Diameter | 4 in |
| Face Width | 3.5 in |
| Material | Steel |
| Type | B |
| Bore Dia. [Min] | 1 1/8 in |
| Bore Type | Finished Bore |
| Style | Hub |
| Origin | Reborable |
| Pitch Diameter [Min] | 4 in |
| AGMA Quality | 6 |
| Torque at 900 RPM | 6207.262 lb/in |
| Material Internal Use | Carbon Steel |
| Keyway | w/o Keyway |
| Torque at 200 RPM | 10414.88 lb/in |
| Torque at 300 RPM | 9495.767 lb/in |
| Hub O.D. | 3.266 in |
| Outside Dia. | 4.5 in |
| Hub Projection | 0.875 in |
| Gear Style | B |
| Weight | 13.3 LB |
| EAN or UPC | 697950263700 |

