- B Gear Style
- 20° Pressure Angle
- 18 Teeth
- 4 Diametral Pitch
- 4.5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Outside Dia. | 5 in |
| Outside Dia. [Min] | 5 in |
| Torque at 600 RPM | 8818.248 lb/in |
| O.D. | 5 in |
| Torque at 200 RPM | 12233.15 lb/in |
| Pitch Diameter [Min] | 4.5 in |
| Style | Hub |
| Torque at 1800 RPM | N/A |
| Torque at 300 RPM | 11153.32 lb/in |
| Inch/Metric | Inch |
| Hub Dia. | 3.7656 in |
| Bore Dia. [Min] | 1 1/8 in |
| Pressure Angle | 20 degrees |
| No. of Teeth | 18 |
| Origin | Reborable |
| Material | Steel |
| Bore Size | 1.125 in |
| Hub Projection | 0.875 in |
| Hub O.D. | 3.766 in |
| Material Internal Use | Carbon Steel |
| Diametral Pitch | 4 |
| Bore Dia. [Max] | 2 3/8 in |
| Bore Type | Finished Bore |
| Bore Size [Min] | 1.125 in |
| Class | 6 |
| Face Width | 3.5 in |
| Gear Style | B |
| Pitch Dia. | 4.5 in |
| AGMA Quality | 6 |
| Length Through Bore | 4.375 in |
| Finished Bore Size | 1.125 in |
| Pitch Diameter | 4.5 in |
| Set Screw | No |
| Material External Use | Steel |
| Hub Style | B |
| Keyway | w/o Keyway |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 900 RPM | N/A |
| Type | B |
| Set Screw Size | N/A |
| Bore Size [Max] | 2.25 in |
| Torque at 1200 RPM | N/A |
| Weight | 17.3 LB |
| EAN or UPC | 697950263717 |

