- B Gear Style
- 20° Pressure Angle
- 20 Teeth
- 4 Diametral Pitch
- 5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Set Screw Size | N/A |
| Material | Steel |
| Torque at 200 RPM | 14120.75 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. [Min] | 5.5 in |
| Pitch Diameter | 5 in |
| Keyway | w/o Keyway |
| Gear Style | B |
| Outside Dia. | 5.5 in |
| Bore Dia. [Min] | 1 1/8 in |
| Bore Size [Max] | 2.563 in |
| Type | B |
| Torque at 300 RPM | 12876.01 lb/in |
| Pitch Dia. | 5 in |
| Hub Style | B |
| Material Internal Use | Carbon Steel |
| Hub Dia. | 4.2656 in |
| Torque at 900 RPM | N/A |
| Face Width | 3.5 in |
| Material External Use | Steel |
| Bore Size | 1.125 in |
| Hub O.D. | 4.266 in |
| Torque at 1800 RPM | N/A |
| Bore Size [Min] | 1.125 in |
| AGMA Quality | 6 |
| Torque at 600 RPM | 10179.59 lb/in |
| O.D. | 5.5 in |
| Style | Hub |
| Diametral Pitch | 4 |
| Inch/Metric | Inch |
| Bore Dia. [Max] | 2 3/4 in |
| Origin | Reborable |
| Pitch Diameter [Min] | 5 in |
| Pressure Angle | 20 degrees |
| Class | 6 |
| Torque at 1200 RPM | N/A |
| Set Screw | No |
| Bore Type | Finished Bore |
| Hub Projection | 0.875 in |
| Length Through Bore | 4.375 in |
| No. of Teeth | 20 |
| Finished Bore Size | 1.125 in |
| Weight | 21.8 LB |
| EAN or UPC | 697950263724 |

