- B Gear Style
- 20° Pressure Angle
- 24 Teeth
- 4 Diametral Pitch
- 6 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Torque at 1200 RPM | N/A |
| Hub Projection | 1.25 in |
| Hub O.D. | 5 in |
| Outside Dia. [Min] | 6.5 in |
| Hardened Teeth | Without Hardened Teeth |
| Style | Hub |
| Set Screw Size | N/A |
| Pitch Dia. | 6 in |
| Bore Dia. [Min] | 1 1/8 in |
| Outside Dia. | 6.5 in |
| Origin | Reborable |
| Material External Use | Steel |
| Length Through Bore | 4.75 in |
| Bore Size [Max] | 2.938 in |
| Torque at 1800 RPM | N/A |
| AGMA Quality | 6 |
| Torque at 300 RPM | 16270.95 lb/in |
| Bore Size | 1.125 in |
| Material Internal Use | Carbon Steel |
| Keyway | w/o Keyway |
| Material | Steel |
| Pitch Diameter [Min] | 6 in |
| Class | 6 |
| Diametral Pitch | 4 |
| O.D. | 6.5 in |
| Face Width | 3.5 in |
| Pressure Angle | 20 degrees |
| Bore Dia. [Max] | 3 1/8 in |
| Inch/Metric | Inch |
| Bore Size [Min] | 1.125 in |
| Bore Type | Finished Bore |
| Set Screw | No |
| Torque at 600 RPM | 12864.45 lb/in |
| Pitch Diameter | 6 in |
| Finished Bore Size | 1.125 in |
| Torque at 900 RPM | N/A |
| No. of Teeth | 24 |
| Torque at 200 RPM | 17845.53 lb/in |
| Type | B |
| Hub Dia. | 5 in |
| Gear Style | B |
| Hub Style | B |
| Weight | 33.7 LB |
| EAN or UPC | 697950263748 |

