- B Gear Style
- 20° Pressure Angle
- 30 Teeth
- 4 Diametral Pitch
- 7.5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Torque at 1200 RPM | N/A |
| Set Screw Size | N/A |
| Torque at 900 RPM | N/A |
| Pitch Diameter | 7.5 in |
| Outside Dia. [Min] | 8 in |
| Pitch Diameter [Min] | 7.5 in |
| Torque at 300 RPM | 21604.97 lb/in |
| Hub Dia. | 5 in |
| Set Screw | No |
| Diametral Pitch | 4 |
| Bore Size [Min] | 1.25 in |
| Hub Projection | 1.25 in |
| Bore Size [Max] | 2.938 in |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Dia. | 7.5 in |
| Bore Dia. [Min] | 1 1/4 in |
| Keyway | w/o Keyway |
| Length Through Bore | 4.75 in |
| Pressure Angle | 20 degrees |
| Material External Use | Steel |
| Gear Style | B |
| Style | Hub |
| Outside Dia. | 8 in |
| Bore Size | 1.250 in |
| Finished Bore Size | 1.25 in |
| Hub O.D. | 5 in |
| Bore Dia. [Max] | 3 1/8 in |
| Origin | Reborable |
| Hub Style | B |
| O.D. | 8 in |
| Torque at 200 RPM | 23697.4 lb/in |
| Torque at 600 RPM | N/A |
| Inch/Metric | Inch |
| No. of Teeth | 30 |
| Material | Steel |
| Torque at 1800 RPM | N/A |
| AGMA Quality | 6 |
| Face Width | 3.5 in |
| Bore Type | Finished Bore |
| Material Internal Use | Carbon Steel |
| Type | B |
| Class | 6 |
| Weight | 49.4 LB |
| EAN or UPC | 697950294223 |

