- B Gear Style
- 20° Pressure Angle
- 32 Teeth
- 4 Diametral Pitch
- 8 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Outside Dia. | 8.5 in |
| Hub Projection | 1.5 in |
| O.D. | 8.5 in |
| Hub Dia. | 5 in |
| Pitch Diameter [Min] | 8 in |
| Material External Use | Steel |
| Type | B |
| Set Screw Size | N/A |
| Pitch Dia. | 8 in |
| Length Through Bore | 5 in |
| Bore Size | 1.250 in |
| Origin | Reborable |
| Pressure Angle | 20 degrees |
| Style | Hub |
| Torque at 300 RPM | 23432.7 lb/in |
| Torque at 200 RPM | 25701.6 lb/in |
| Material Internal Use | Carbon Steel |
| Torque at 900 RPM | N/A |
| Bore Dia. [Max] | 3 1/8 in |
| Diametral Pitch | 4 |
| Class | 6 |
| Finished Bore Size | 1.25 in |
| Face Width | 3.5 in |
| Torque at 1800 RPM | N/A |
| Hub Style | B |
| Bore Dia. [Min] | 1 1/4 in |
| Material | Steel |
| Inch/Metric | Inch |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. [Min] | 8.5 in |
| Set Screw | No |
| Bore Type | Finished Bore |
| Hub O.D. | 5 in |
| Bore Size [Max] | 2.938 in |
| AGMA Quality | 6 |
| Pitch Diameter | 8 in |
| Gear Style | B |
| No. of Teeth | 32 |
| Torque at 600 RPM | N/A |
| Bore Size [Min] | 1.25 in |
| Torque at 1200 RPM | N/A |
| Keyway | w/o Keyway |
| Weight | 56.8 LB |
| EAN or UPC | 697950294230 |

