- B Gear Style
- 20° Pressure Angle
- 36 Teeth
- 4 Diametral Pitch
- 9 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| O.D. | 9.5 in |
| Material Internal Use | Carbon Steel |
| Set Screw | No |
| Torque at 900 RPM | N/A |
| Type | B |
| Origin | Reborable |
| Bore Dia. [Min] | 1 1/4 in |
| Bore Size [Min] | 1.25 in |
| Hub Dia. | 5 in |
| Hub O.D. | 5 in |
| Keyway | w/o Keyway |
| Set Screw Size | N/A |
| Face Width | 3.5 in |
| No. of Teeth | 36 |
| Outside Dia. [Min] | 9.5 in |
| Bore Dia. [Max] | 3 1/8 in |
| Finished Bore Size | 1.25 in |
| AGMA Quality | 6 |
| Style | Hub |
| Outside Dia. | 9.5 in |
| Torque at 1800 RPM | N/A |
| Bore Size | 1.250 in |
| Material | Steel |
| Gear Style | B |
| Pitch Diameter | 9 in |
| Bore Size [Max] | 2.938 in |
| Class | 6 |
| Length Through Bore | 5 in |
| Diametral Pitch | 4 |
| Hub Style | B |
| Torque at 200 RPM | 29946.33 lb/in |
| Inch/Metric | Inch |
| Torque at 600 RPM | N/A |
| Hardened Teeth | Without Hardened Teeth |
| Bore Type | Finished Bore |
| Pressure Angle | 20 degrees |
| Material External Use | Steel |
| Pitch Diameter [Min] | 9 in |
| Hub Projection | 1.5 in |
| Pitch Dia. | 9 in |
| Torque at 1200 RPM | N/A |
| Torque at 300 RPM | 27302.43 lb/in |
| Weight | 70.0 LB |
| EAN or UPC | 697950294247 |

