- B2 Gear Style
- 20° Pressure Angle
- 60 Teeth
- 4 Diametral Pitch
- 15 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Inch/Metric | Inch |
| Style | Web w/ Lightening Holes |
| Set Screw Size | N/A |
| Bore Size | 1.250 in |
| Finished Bore Size | 1.25 in |
| Length Through Bore | 5 in |
| Origin | Reborable |
| Bore Type | Finished Bore |
| Type | B2 |
| Material External Use | Steel |
| Outside Dia. | 15.5 in |
| No. of Teeth | 60 |
| Pitch Dia. | 15 in |
| AGMA Quality | 6 |
| Hub Style | B |
| Torque at 300 RPM | N/A |
| Bore Dia. [Max] | 3 1/4 in |
| Gear Style | B2 |
| Pressure Angle | 20 degrees |
| Pitch Diameter [Min] | 15 in |
| Hub O.D. | 5.5 in |
| Torque at 900 RPM | N/A |
| Bore Size [Max] | 3.25 in |
| Keyway | w/o Keyway |
| Face Width | 3.5 in |
| Class | 6 |
| Pitch Diameter | 15 in |
| Bore Size [Min] | 1.25 in |
| O.D. | 15.5 in |
| Hub Dia. | 5 9/16 in |
| Torque at 600 RPM | N/A |
| Bore Dia. [Min] | 1 1/4 in |
| Torque at 1800 RPM | N/A |
| Set Screw | No |
| Torque at 1200 RPM | N/A |
| Diametral Pitch | 4 |
| Outside Dia. [Min] | 15.5 in |
| Hardened Teeth | Without Hardened Teeth |
| Material Internal Use | Carbon Steel |
| Torque at 200 RPM | 55736.16 lb/in |
| Material | Steel |
| Hub Projection | 1.5 in |
| Weight | 88.1 LB |
| EAN or UPC | 697950294292 |

