- B2 Gear Style
- 20° Pressure Angle
- 64 Teeth
- 4 Diametral Pitch
- 16 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| O.D. | 16.5 in |
| Pressure Angle | 20 degrees |
| Torque at 200 RPM | 59876.9 lb/in |
| Bore Dia. [Min] | 1 1/4 in |
| Torque at 1800 RPM | N/A |
| Face Width | 3.5 in |
| Outside Dia. | 16.5 in |
| Origin | Reborable |
| Finished Bore Size | 1.25 in |
| Pitch Dia. | 16 in |
| Diametral Pitch | 4 |
| Bore Size [Max] | 3.25 in |
| Torque at 900 RPM | N/A |
| Hub Projection | 1.5 in |
| Hub Style | B |
| Material External Use | Steel |
| Gear Style | B2 |
| Material Internal Use | Carbon Steel |
| Bore Size [Min] | 1.25 in |
| Set Screw Size | N/A |
| Torque at 1200 RPM | N/A |
| Pitch Diameter | 16 in |
| Torque at 300 RPM | N/A |
| AGMA Quality | 6 |
| Class | 6 |
| Torque at 600 RPM | N/A |
| Keyway | w/o Keyway |
| Type | B2 |
| Bore Type | Finished Bore |
| Bore Dia. [Max] | 3 1/4 in |
| Style | Web w/ Lightening Holes |
| Outside Dia. [Min] | 16.5 in |
| Hub Dia. | 5 9/16 in |
| Set Screw | No |
| Material | Steel |
| Bore Size | 1.250 in |
| Length Through Bore | 5 in |
| Inch/Metric | Inch |
| Hub O.D. | 5.5 in |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 64 |
| Pitch Diameter [Min] | 16 in |
| Weight | 86.9 LB |
| EAN or UPC | 697950294308 |

