- B2 Gear Style
- 20° Pressure Angle
- 110 Teeth
- 5 Diametral Pitch
- 22 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| No. of Teeth | 110 |
| Hub O.D. | 5.5 in |
| AGMA Quality | 6 |
| Pressure Angle | 20 degrees |
| Pitch Dia. | 22 in |
| Hub Projection | 1.5 in |
| Torque at 1800 RPM | N/A |
| Keyway | w/o Keyway |
| Set Screw Size | N/A |
| Bore Dia. [Min] | 1 1/4 in |
| Torque at 200 RPM | N/A |
| Bore Size [Max] | 3.25 in |
| Bore Size | 1.250 in |
| Style | Web w/ Lightening Holes |
| Material Internal Use | Carbon Steel |
| Bore Dia. [Max] | 3 1/4 in |
| Outside Dia. [Min] | 22.4 in |
| Outside Dia. | 22.4 in |
| Gear Style | B2 |
| Class | 6 |
| Torque at 900 RPM | N/A |
| Face Width | 2.5 in |
| Origin | Reborable |
| Inch/Metric | Inch |
| Material External Use | Steel |
| Torque at 300 RPM | N/A |
| Torque at 600 RPM | N/A |
| Bore Type | Finished Bore |
| Bore Size [Min] | 1.25 in |
| Hardened Teeth | Without Hardened Teeth |
| Hub Dia. | 5 9/16 in |
| Finished Bore Size | 1.25 in |
| Pitch Diameter [Min] | 22 in |
| Torque at 1200 RPM | N/A |
| Diametral Pitch | 5 |
| Material | Steel |
| O.D. | 22.4 in |
| Set Screw | No |
| Hub Style | B |
| Type | B2 |
| Length Through Bore | 4 in |
| Pitch Diameter | 22 in |
| Weight | 72.3 LB |
| EAN or UPC | 697950314181 |

