- B Gear Style
- 20° Pressure Angle
- 12 Teeth
- 5 Diametral Pitch
- 2.4 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Torque at 1800 RPM | N/A |
| Material Internal Use | Carbon Steel |
| Outside Dia. [Min] | 2.8 in |
| Outside Dia. | 2.8 in |
| Bore Dia. [Max] | 1 1/8 in |
| Bore Size [Min] | 1.125 in |
| Keyway | w/o Keyway |
| Length Through Bore | 3.375 in |
| Torque at 600 RPM | 2332.975 lb/in |
| Bore Dia. [Min] | 1 1/8 in |
| O.D. | 2.8 in |
| Hub Style | B |
| Pitch Diameter | 2.4 in |
| Material External Use | Steel |
| Gear Style | B |
| Style | Hub |
| Origin | Reborable |
| Bore Type | Finished Bore |
| Inch/Metric | Inch |
| Diametral Pitch | 5 |
| Finished Bore Size | 1.125 in |
| Type | B |
| Bore Size | 1.125 in |
| Set Screw | No |
| Set Screw Size | N/A |
| No. of Teeth | 12 |
| Pressure Angle | 20 degrees |
| Torque at 300 RPM | 2855.032 lb/in |
| Material | Steel |
| Class | 6 |
| Torque at 900 RPM | 1972.682 lb/in |
| Hub O.D. | 1.781 in |
| Hub Projection | 0.875 in |
| AGMA Quality | 6 |
| Torque at 200 RPM | 3085.074 lb/in |
| Bore Size [Max] | 1.125 in |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Dia. | 2.4 in |
| Face Width | 2.5 in |
| Hub Dia. | 1.7813 in |
| Pitch Diameter [Min] | 2.4 in |
| Torque at 1200 RPM | 1708.503 lb/in |
| Weight | 2.9 LB |
| EAN or UPC | 697950263755 |

