- B Gear Style
- 20° Pressure Angle
- 14 Teeth
- 5 Diametral Pitch
- 2.8 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Outside Dia. | 3.2 in |
| Length Through Bore | 3.375 in |
| AGMA Quality | 6 |
| Hardened Teeth | Without Hardened Teeth |
| Face Width | 2.5 in |
| O.D. | 3.2 in |
| Bore Size [Min] | 1.125 in |
| No. of Teeth | 14 |
| Torque at 600 RPM | 3066.166 lb/in |
| Torque at 900 RPM | 2592.428 lb/in |
| Pitch Dia. | 2.8 in |
| Keyway | w/o Keyway |
| Hub Dia. | 2 3/16 in |
| Bore Size | 1.125 in |
| Outside Dia. [Min] | 3.2 in |
| Diametral Pitch | 5 |
| Material | Steel |
| Hub O.D. | 2.188 in |
| Type | B |
| Pitch Diameter | 2.8 in |
| Origin | Reborable |
| Bore Dia. [Max] | 1 5/16 in |
| Torque at 300 RPM | 3752.088 lb/in |
| Style | Hub |
| Bore Dia. [Min] | 1 1/8 in |
| Material Internal Use | Carbon Steel |
| Torque at 200 RPM | 4055.659 lb/in |
| Bore Type | Finished Bore |
| Torque at 1800 RPM | N/A |
| Finished Bore Size | 1.125 in |
| Set Screw | No |
| Set Screw Size | N/A |
| Inch/Metric | Inch |
| Hub Projection | 0.875 in |
| Pressure Angle | 20 degrees |
| Bore Size [Max] | 1.375 in |
| Pitch Diameter [Min] | 2.8 in |
| Torque at 1200 RPM | 2245.266 lb/in |
| Class | 6 |
| Hub Style | B |
| Gear Style | B |
| Material External Use | Steel |
| Weight | 4.3 LB |
| EAN or UPC | 697950263762 |

