- B Gear Style
- 20° Pressure Angle
- 15 Teeth
- 5 Diametral Pitch
- 3 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Hub O.D. | 2.375 in |
| No. of Teeth | 15 |
| Torque at 1200 RPM | 2518.899 lb/in |
| Type | B |
| Hub Style | B |
| Torque at 1800 RPM | N/A |
| Outside Dia. [Min] | 3.4 in |
| Outside Dia. | 3.4 in |
| Bore Size [Max] | 1.438 in |
| O.D. | 3.4 in |
| Finished Bore Size | 1.125 in |
| Material External Use | Steel |
| Style | Hub |
| Bore Dia. [Min] | 1 1/8 in |
| Gear Style | B |
| AGMA Quality | 6 |
| Torque at 200 RPM | 4550.405 lb/in |
| Keyway | w/o Keyway |
| Torque at 600 RPM | 3440.115 lb/in |
| Inch/Metric | Inch |
| Length Through Bore | 3.375 in |
| Set Screw | No |
| Hardened Teeth | Without Hardened Teeth |
| Bore Type | Finished Bore |
| Hub Dia. | 2 3/8 in |
| Pressure Angle | 20 degrees |
| Pitch Diameter | 3 in |
| Material | Steel |
| Bore Size [Min] | 1.125 in |
| Hub Projection | 0.875 in |
| Material Internal Use | Carbon Steel |
| Torque at 300 RPM | 4210.07 lb/in |
| Class | 6 |
| Torque at 900 RPM | 2908.254 lb/in |
| Pitch Dia. | 3 in |
| Bore Dia. [Max] | 1 7/16 in |
| Origin | Reborable |
| Bore Size | 1.125 in |
| Diametral Pitch | 5 |
| Face Width | 2.5 in |
| Pitch Diameter [Min] | 3 in |
| Set Screw Size | N/A |
| Weight | 5.2 LB |
| EAN or UPC | 697950263779 |

