- B Gear Style
- 20° Pressure Angle
- 16 Teeth
- 5 Diametral Pitch
- 3.2 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Type | Finished Bore |
| Pitch Dia. | 3.2 in |
| Torque at 1200 RPM | 2742.638 lb/in |
| Torque at 300 RPM | 4584.019 lb/in |
| Origin | Reborable |
| Set Screw | No |
| Hardened Teeth | Without Hardened Teeth |
| O.D. | 3.6 in |
| Hub O.D. | 2.594 in |
| Torque at 600 RPM | 3745.786 lb/in |
| Gear Style | B |
| Bore Size [Min] | 1.125 in |
| Bore Dia. [Max] | 1 5/8 in |
| Style | Hub |
| Face Width | 2.5 in |
| Pressure Angle | 20 degrees |
| Pitch Diameter [Min] | 3.2 in |
| Length Through Bore | 3.375 in |
| Torque at 200 RPM | 4953.765 lb/in |
| Torque at 1800 RPM | N/A |
| Outside Dia. [Min] | 3.6 in |
| Keyway | w/o Keyway |
| Bore Dia. [Min] | 1 1/8 in |
| No. of Teeth | 16 |
| Type | B |
| Inch/Metric | Inch |
| Hub Dia. | 2.5938 in |
| Material External Use | Steel |
| Outside Dia. | 3.6 in |
| Hub Style | B |
| Pitch Diameter | 3.2 in |
| Torque at 900 RPM | 3166.656 lb/in |
| Hub Projection | 0.875 in |
| Bore Size [Max] | 1.563 in |
| Material | Steel |
| Class | 6 |
| Set Screw Size | N/A |
| AGMA Quality | 6 |
| Bore Size | 1.125 in |
| Finished Bore Size | 1.125 in |
| Material Internal Use | Carbon Steel |
| Diametral Pitch | 5 |
| Weight | 6.1 LB |
| EAN or UPC | 697950263786 |

