- B Gear Style
- 20° Pressure Angle
- 18 Teeth
- 5 Diametral Pitch
- 3.6 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Dia. [Max] | 1 7/8 in |
| Gear Style | B |
| Bore Size [Min] | 1.125 in |
| Pitch Diameter | 3.6 in |
| Torque at 600 RPM | 4399.145 lb/in |
| Pitch Dia. | 3.6 in |
| Origin | Reborable |
| Material | Steel |
| Class | 6 |
| Material Internal Use | Carbon Steel |
| Style | Hub |
| Hub Style | B |
| Type | B |
| Pressure Angle | 20 degrees |
| Length Through Bore | 3.375 in |
| Set Screw | No |
| Bore Size | 1.125 in |
| Bore Dia. [Min] | 1 1/8 in |
| Torque at 200 RPM | 5817.208 lb/in |
| Face Width | 2.5 in |
| Torque at 1200 RPM | 3221.628 lb/in |
| Bore Size [Max] | 1.813 in |
| Inch/Metric | Inch |
| Bore Type | Rough Bore |
| Torque at 300 RPM | 5384.436 lb/in |
| Finished Bore Size | 1.125 in |
| Set Screw Size | N/A |
| AGMA Quality | 6 |
| Material External Use | Steel |
| Hardened Teeth | Without Hardened Teeth |
| O.D. | 4 in |
| Keyway | w/o Keyway |
| Torque at 900 RPM | 3719.175 lb/in |
| Diametral Pitch | 5 |
| Hub Projection | 0.875 in |
| Hub Dia. | 3 in |
| Pitch Diameter [Min] | 3.6 in |
| Outside Dia. [Min] | 4 in |
| Hub O.D. | 3 in |
| Torque at 1800 RPM | N/A |
| Outside Dia. | 4 in |
| No. of Teeth | 18 |
| Weight | 8.0 LB |
| EAN or UPC | 697950263793 |

