- B Gear Style
- 20° Pressure Angle
- 20 Teeth
- 5 Diametral Pitch
- 4 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Hub Projection | 0.875 in |
| Hub Dia. | 3 3/8 in |
| Type | B |
| Set Screw | No |
| Set Screw Size | N/A |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter [Min] | 4 in |
| Pitch Dia. | 4 in |
| Torque at 1800 RPM | N/A |
| Pitch Diameter | 4 in |
| Pressure Angle | 20 degrees |
| Material | Steel |
| Bore Dia. [Min] | 1 1/8 in |
| AGMA Quality | 6 |
| Outside Dia. [Min] | 4.4 in |
| Face Width | 2.5 in |
| Inch/Metric | Inch |
| Style | Hub |
| Outside Dia. | 4.4 in |
| Bore Type | Finished Bore |
| Hub Style | B |
| Origin | Reborable |
| Material Internal Use | Carbon Steel |
| Diametral Pitch | 5 |
| Torque at 300 RPM | 6214.265 lb/in |
| No. of Teeth | 20 |
| Bore Size [Min] | 1.125 in |
| Hub O.D. | 3.375 in |
| Bore Size | 1.125 in |
| Torque at 600 RPM | 5078.765 lb/in |
| O.D. | 4.4 in |
| Keyway | w/o Keyway |
| Torque at 1200 RPM | N/A |
| Torque at 200 RPM | 6715.314 lb/in |
| Gear Style | B |
| Bore Dia. [Max] | 2 1/4 in |
| Material External Use | Steel |
| Class | 6 |
| Bore Size [Max] | 2.063 in |
| Length Through Bore | 3.375 in |
| Torque at 900 RPM | 4293.403 lb/in |
| Finished Bore Size | 1.125 in |
| Weight | 10.2 LB |
| EAN or UPC | 697950263809 |

