- B Gear Style
- 20° Pressure Angle
- 24 Teeth
- 5 Diametral Pitch
- 4.8 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Gear Style | B |
| Bore Dia. [Max] | 2 3/8 in |
| Material Internal Use | Carbon Steel |
| Material | Steel |
| Torque at 1200 RPM | N/A |
| Outside Dia. [Min] | 5.2 in |
| Material External Use | Steel |
| Pitch Diameter [Min] | 4.8 in |
| Set Screw Size | N/A |
| Length Through Bore | 3.75 in |
| Pitch Dia. | 4.8 in |
| Pressure Angle | 20 degrees |
| Bore Dia. [Min] | 1 1/8 in |
| Hub Dia. | 3 3/4 in |
| Finished Bore Size | 1.125 in |
| Pitch Diameter | 4.8 in |
| Origin | Reborable |
| Torque at 1800 RPM | N/A |
| Bore Size [Min] | 1.125 in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Type | Finished Bore |
| Hub Style | B |
| Class | 6 |
| Style | Hub |
| Keyway | w/o Keyway |
| Set Screw | No |
| Torque at 200 RPM | 8486.316 lb/in |
| Torque at 600 RPM | 6418.046 lb/in |
| Diametral Pitch | 5 |
| Hub O.D. | 3.75 in |
| Bore Size | 1.125 in |
| Inch/Metric | Inch |
| Torque at 900 RPM | 5426.453 lb/in |
| Bore Size [Max] | 2.25 in |
| AGMA Quality | 6 |
| Type | B |
| Outside Dia. | 5.2 in |
| Torque at 300 RPM | 7855.016 lb/in |
| Face Width | 2.5 in |
| No. of Teeth | 24 |
| Hub Projection | 1.25 in |
| O.D. | 5.2 in |
| Weight | 15.7 LB |
| EAN or UPC | 697950263816 |

