- B Gear Style
- 20° Pressure Angle
- 25 Teeth
- 5 Diametral Pitch
- 5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 5 in |
| Torque at 1200 RPM | N/A |
| Gear Style | B |
| Torque at 600 RPM | 6744.726 lb/in |
| Hub Projection | 1.25 in |
| Outside Dia. | 5.4 in |
| AGMA Quality | 6 |
| Set Screw Size | N/A |
| Torque at 1800 RPM | N/A |
| Inch/Metric | Inch |
| Bore Type | Finished Bore |
| Hub Style | B |
| Pitch Dia. | 5 in |
| Origin | Reborable |
| Material Internal Use | Carbon Steel |
| Torque at 200 RPM | 8918.037 lb/in |
| Bore Dia. [Max] | 2 3/8 in |
| No. of Teeth | 25 |
| Pressure Angle | 20 degrees |
| Bore Size | 1.125 in |
| Material External Use | Steel |
| Length Through Bore | 3.75 in |
| Class | 6 |
| Torque at 900 RPM | 5702.362 lb/in |
| O.D. | 5.4 in |
| Hub Dia. | 3 3/4 in |
| Hub O.D. | 3.75 in |
| Set Screw | No |
| Pitch Diameter [Min] | 5 in |
| Bore Size [Max] | 2.25 in |
| Material | Steel |
| Outside Dia. [Min] | 5.4 in |
| Torque at 300 RPM | 8254.174 lb/in |
| Bore Dia. [Min] | 1 1/8 in |
| Style | Hub |
| Finished Bore Size | 1.125 in |
| Face Width | 2.5 in |
| Diametral Pitch | 5 |
| Keyway | w/o Keyway |
| Bore Size [Min] | 1.125 in |
| Type | B |
| Weight | 20.3 LB |
| EAN or UPC | 697950317182 |

