- B Gear Style
- 20° Pressure Angle
- 28 Teeth
- 5 Diametral Pitch
- 5.6 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Dia. [Min] | 1 1/8 in |
| Bore Dia. [Max] | 2 3/8 in |
| Torque at 600 RPM | 7821.402 lb/in |
| Torque at 200 RPM | 10342.4 lb/in |
| Bore Size [Max] | 2.25 in |
| Type | B |
| Pitch Diameter | 5.6 in |
| Material | Steel |
| Hub Style | B |
| Inch/Metric | Inch |
| Torque at 1800 RPM | N/A |
| Hardened Teeth | Without Hardened Teeth |
| AGMA Quality | 6 |
| Finished Bore Size | 1.125 in |
| Class | 6 |
| Face Width | 2.5 in |
| Torque at 300 RPM | 9571.396 lb/in |
| Gear Style | B |
| Torque at 1200 RPM | N/A |
| Hub Projection | 1.25 in |
| Bore Size [Min] | 1.125 in |
| Set Screw Size | N/A |
| Torque at 900 RPM | N/A |
| No. of Teeth | 28 |
| Keyway | w/o Keyway |
| Material Internal Use | Carbon Steel |
| Diametral Pitch | 5 |
| Pitch Diameter [Min] | 5.6 in |
| Material External Use | Steel |
| Length Through Bore | 3.75 in |
| Set Screw | No |
| Origin | Reborable |
| Bore Type | Finished Bore |
| Pitch Dia. | 5.6 in |
| O.D. | 6 in |
| Outside Dia. | 6 in |
| Outside Dia. [Min] | 6 in |
| Hub O.D. | 3.75 in |
| Bore Size | 1.125 in |
| Hub Dia. | 3 3/4 in |
| Pressure Angle | 20 degrees |
| Style | Hub |
| Weight | 22.9 LB |
| EAN or UPC | 697950264127 |

