- B Gear Style
- 20° Pressure Angle
- 30 Teeth
- 5 Diametral Pitch
- 6 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Type | Finished Bore |
| Pressure Angle | 20 degrees |
| Pitch Diameter [Min] | 6 in |
| Set Screw Size | N/A |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 3.75 in |
| Face Width | 2.5 in |
| AGMA Quality | 6 |
| Origin | Reborable |
| Bore Size | 1.125 in |
| Hub Projection | 1.25 in |
| Torque at 600 RPM | 8523.081 lb/in |
| Bore Size [Max] | 2.25 in |
| Hub Style | B |
| Material | Steel |
| Pitch Diameter | 6 in |
| Inch/Metric | Inch |
| Outside Dia. | 6.4 in |
| Keyway | w/o Keyway |
| Material Internal Use | Carbon Steel |
| Torque at 900 RPM | N/A |
| Torque at 200 RPM | 11268.87 lb/in |
| O.D. | 6.4 in |
| Style | Hub |
| Torque at 1800 RPM | N/A |
| Torque at 300 RPM | 10428.54 lb/in |
| Type | B |
| Bore Dia. [Min] | 1 1/8 in |
| Set Screw | No |
| No. of Teeth | 30 |
| Hub Dia. | 3 3/4 in |
| Finished Bore Size | 1.125 in |
| Diametral Pitch | 5 |
| Hub O.D. | 3.75 in |
| Bore Dia. [Max] | 2 3/8 in |
| Material External Use | Steel |
| Torque at 1200 RPM | N/A |
| Pitch Dia. | 6 in |
| Bore Size [Min] | 1.125 in |
| Gear Style | B |
| Outside Dia. [Min] | 6.4 in |
| Class | 6 |
| Weight | 23.9 LB |
| EAN or UPC | 697950263823 |

