- B Gear Style
- 20° Pressure Angle
- 35 Teeth
- 5 Diametral Pitch
- 7 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Diametral Pitch | 5 |
| Torque at 1200 RPM | N/A |
| Class | 6 |
| Set Screw Size | N/A |
| Pressure Angle | 20 degrees |
| Length Through Bore | 3.75 in |
| Torque at 200 RPM | 13736.3 lb/in |
| O.D. | 7.4 in |
| Set Screw | No |
| Finished Bore Size | 1.125 in |
| Bore Dia. [Max] | 2 3/8 in |
| No. of Teeth | 35 |
| Inch/Metric | Inch |
| Bore Type | Finished Bore |
| AGMA Quality | 6 |
| Keyway | w/o Keyway |
| Gear Style | B |
| Pitch Dia. | 7 in |
| Material | Steel |
| Outside Dia. [Min] | 7.4 in |
| Torque at 300 RPM | 12712.14 lb/in |
| Hub Style | B |
| Type | B |
| Torque at 600 RPM | 9218.457 lb/in |
| Face Width | 2.5 in |
| Bore Size [Max] | 2.25 in |
| Origin | Reborable |
| Bore Size [Min] | 1.125 in |
| Outside Dia. | 7.4 in |
| Bore Dia. [Min] | 1 1/8 in |
| Material External Use | Steel |
| Hub O.D. | 3.75 in |
| Torque at 900 RPM | N/A |
| Material Internal Use | Carbon Steel |
| Torque at 1800 RPM | N/A |
| Pitch Diameter | 7 in |
| Bore Size | 1.125 in |
| Hub Dia. | 3 3/4 in |
| Pitch Diameter [Min] | 7 in |
| Style | Hub |
| Hub Projection | 1.25 in |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 29.9 LB |
| EAN or UPC | 697950294353 |

