- B Gear Style
- 20° Pressure Angle
- 40 Teeth
- 5 Diametral Pitch
- 8 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Class | 6 |
| Material Internal Use | Carbon Steel |
| O.D. | 8.4 in |
| Keyway | w/o Keyway |
| Bore Size [Max] | 2.25 in |
| Diametral Pitch | 5 |
| Set Screw | No |
| Torque at 300 RPM | 15109.19 lb/in |
| Origin | Reborable |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. [Min] | 8.4 in |
| Hub O.D. | 3.75 in |
| Style | Hub |
| Bore Size [Min] | 1.25 in |
| Set Screw Size | N/A |
| Hub Dia. | 3 3/4 in |
| Inch/Metric | Inch |
| Torque at 1800 RPM | N/A |
| Pitch Dia. | 8 in |
| Bore Size | 1.250 in |
| Torque at 200 RPM | 16326.63 lb/in |
| No. of Teeth | 40 |
| Face Width | 2.5 in |
| Pitch Diameter [Min] | 8 in |
| Hub Style | B |
| Bore Type | Finished Bore |
| Bore Dia. [Min] | 1 1/4 in |
| AGMA Quality | 6 |
| Length Through Bore | 3.75 in |
| Bore Dia. [Max] | 2 3/8 in |
| Material External Use | Steel |
| Outside Dia. | 8.4 in |
| Torque at 1200 RPM | N/A |
| Hub Projection | 1.25 in |
| Finished Bore Size | 1.25 in |
| Material | Steel |
| Pitch Diameter | 8 in |
| Gear Style | B |
| Torque at 900 RPM | N/A |
| Torque at 600 RPM | N/A |
| Pressure Angle | 20 degrees |
| Type | B |
| Weight | 38.2 LB |
| EAN or UPC | 697950294360 |

