- B Gear Style
- 20° Pressure Angle
- 45 Teeth
- 5 Diametral Pitch
- 9 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Class | 6 |
| AGMA Quality | 6 |
| Inch/Metric | Inch |
| Finished Bore Size | 1.25 in |
| Set Screw | No |
| Pitch Dia. | 9 in |
| Type | B |
| Bore Size [Min] | 1.25 in |
| Material Internal Use | Carbon Steel |
| Origin | Reborable |
| Diametral Pitch | 5 |
| Material | Steel |
| Bore Dia. [Max] | 2 3/8 in |
| Style | Hub |
| Torque at 1200 RPM | N/A |
| Hub Style | B |
| Length Through Bore | 3.75 in |
| Gear Style | B |
| Torque at 200 RPM | 18841.32 lb/in |
| Pitch Diameter | 9 in |
| Bore Dia. [Min] | 1 1/4 in |
| Outside Dia. [Min] | 9.4 in |
| Hub O.D. | 3.75 in |
| Torque at 300 RPM | 17434.82 lb/in |
| O.D. | 9.4 in |
| Keyway | w/o Keyway |
| Torque at 600 RPM | N/A |
| Hub Projection | 1.25 in |
| No. of Teeth | 45 |
| Set Screw Size | N/A |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. | 9.4 in |
| Hub Dia. | 3 3/4 in |
| Face Width | 2.5 in |
| Pressure Angle | 20 degrees |
| Bore Type | Finished Bore |
| Bore Size | 1.250 in |
| Bore Size [Max] | 2.375 in |
| Pitch Diameter [Min] | 9 in |
| Material External Use | Steel |
| Torque at 1800 RPM | N/A |
| Torque at 900 RPM | N/A |
| Weight | 47.7 LB |
| EAN or UPC | 697950294377 |

