- B Gear Style
- 20° Pressure Angle
- 50 Teeth
- 5 Diametral Pitch
- 10 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Finished Bore Size | 1.25 in |
| Bore Size [Max] | 2.75 in |
| Torque at 1200 RPM | N/A |
| Hub Dia. | 4 5/8 in |
| Pitch Diameter [Min] | 10 in |
| Torque at 300 RPM | 19810.86 lb/in |
| No. of Teeth | 50 |
| Diametral Pitch | 5 |
| Hub O.D. | 4.625 in |
| Bore Size [Min] | 1.25 in |
| Material External Use | Steel |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. [Min] | 10.4 in |
| Gear Style | B |
| Style | Hub |
| Origin | Reborable |
| Torque at 900 RPM | N/A |
| Outside Dia. | 10.4 in |
| AGMA Quality | 6 |
| Hub Style | B |
| Material Internal Use | Carbon Steel |
| Pitch Diameter | 10 in |
| Hub Projection | 1.25 in |
| Set Screw Size | N/A |
| Pitch Dia. | 10 in |
| Bore Dia. [Max] | 2 13/16 in |
| Keyway | w/o Keyway |
| Material | Steel |
| Set Screw | No |
| Pressure Angle | 20 degrees |
| Torque at 600 RPM | N/A |
| O.D. | 10.4 in |
| Inch/Metric | Inch |
| Face Width | 2.5 in |
| Bore Dia. [Min] | 1 1/4 in |
| Torque at 200 RPM | 21406.44 lb/in |
| Bore Type | Finished Bore |
| Torque at 1800 RPM | N/A |
| Class | 6 |
| Length Through Bore | 3.75 in |
| Bore Size | 1.250 in |
| Type | B |
| Weight | 60.17 LB |
| EAN or UPC | 697950294384 |

