- B2 Gear Style
- 20° Pressure Angle
- 80 Teeth
- 5 Diametral Pitch
- 16 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Torque at 1800 RPM | N/A |
| Hardened Teeth | Without Hardened Teeth |
| Inch/Metric | Inch |
| Torque at 1200 RPM | N/A |
| O.D. | 16.4 in |
| Class | 6 |
| Hub O.D. | 5 in |
| Pitch Diameter | 16 in |
| Bore Size [Max] | 2.938 in |
| Pitch Dia. | 16 in |
| Torque at 600 RPM | N/A |
| Torque at 200 RPM | 32410.61 lb/in |
| Bore Type | Finished Bore |
| Keyway | w/o Keyway |
| Set Screw Size | N/A |
| Bore Size | 1.250 in |
| Finished Bore Size | 1.25 in |
| Length Through Bore | 3.75 in |
| Diametral Pitch | 5 |
| Bore Dia. [Max] | 3 1/8 in |
| Gear Style | B2 |
| Bore Size [Min] | 1.25 in |
| Bore Dia. [Min] | 1 1/4 in |
| Face Width | 2.5 in |
| Hub Style | B |
| Torque at 900 RPM | N/A |
| Pressure Angle | 20 degrees |
| Material External Use | Steel |
| Outside Dia. | 16.4 in |
| Pitch Diameter [Min] | 16 in |
| AGMA Quality | 6 |
| Hub Dia. | 5 1/16 in |
| Origin | Reborable |
| No. of Teeth | 80 |
| Style | Web w/ Lightening Holes |
| Type | B2 |
| Material | Steel |
| Outside Dia. [Min] | 16.4 in |
| Hub Projection | 1.25 in |
| Set Screw | No |
| Material Internal Use | Carbon Steel |
| Torque at 300 RPM | N/A |
| Weight | 55.8 LB |
| EAN or UPC | 697950294414 |

