- B Gear Style
- 20° Pressure Angle
- 12 Teeth
- 6 Diametral Pitch
- 2 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Inch/Metric | Inch |
| Hardened Teeth | Without Hardened Teeth |
| AGMA Quality | 6 |
| Outside Dia. | 2.33 in |
| Pressure Angle | 20 degrees |
| Torque at 1800 RPM | 837.182 lb/in |
| Hub Projection | 0.875 in |
| Torque at 600 RPM | 1380.248 lb/in |
| Pitch Diameter | 2 in |
| Bore Dia. [Max] | 1 in |
| Diametral Pitch | 6 |
| Set Screw | No |
| Torque at 200 RPM | 1761.549 lb/in |
| Bore Dia. [Min] | 1 in |
| Bore Type | Finished Bore |
| Material External Use | Steel |
| Finished Bore Size | 1 in |
| Torque at 1200 RPM | 1042.013 lb/in |
| Hub Dia. | 1 1/2 in |
| Torque at 900 RPM | 1187.671 lb/in |
| Torque at 300 RPM | 1647.053 lb/in |
| Bore Size [Max] | 1 in |
| Class | 6 |
| Material Internal Use | Carbon Steel |
| Keyway | w/o Keyway |
| Hub Style | B |
| Pitch Dia. | 2 in |
| Material | Steel |
| Length Through Bore | 2.875 in |
| Set Screw Size | N/A |
| Bore Size | 1.000 in |
| O.D. | 2.333 in |
| Style | Hub |
| Outside Dia. [Min] | 2.33 in |
| Bore Size [Min] | 1 in |
| Type | B |
| Hub O.D. | 1.5 in |
| No. of Teeth | 12 |
| Origin | Reborable |
| Pitch Diameter [Min] | 2 in |
| Gear Style | B |
| Face Width | 2 in |
| Weight | 1.5 LB |
| EAN or UPC | 697950263847 |

