- B Gear Style
- 20° Pressure Angle
- 12 Teeth
- 6 Diametral Pitch
- 2 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Finished Bore Size | 1 in |
| Set Screw Size | 1/4-20 UNC |
| Bore Dia. [Min] | 1 in |
| Pitch Dia. | 2 in |
| Material | Steel |
| Pitch Diameter | 2 in |
| O.D. | 2.333 in |
| Inch/Metric | Inch |
| Material External Use | Steel |
| No. of Teeth | 12 |
| Diametral Pitch | 6 |
| Keyway | w/Keyway |
| Pressure Angle | 20 degrees |
| Bore Dia. [Max] | 1 in |
| Length Through Bore | 2.875 in |
| Set Screw | 1 |
| AGMA Quality | 6 |
| Bore Type | Finished Bore |
| Set Screw Location | (1) At 90° F/Keyway |
| Pitch Diameter [Min] | 2 in |
| Key Way Size | 1/4 X 1/8 in |
| Bore Size [Max] | 1 in |
| Outside Dia. [Min] | 2.3330 in |
| Bore Size [Min] | 1 in |
| Class | 6 |
| Hub Dia. | 1 1/2 in |
| Bore Size | 1.000 in |
| Hub Style | B |
| Keyway Size | 1/4 x 1/8 in |
| Face Width | 2 in |
| No. of Set Screws | 1 |
| Hub Projection | 0.875 in |
| Style | Hub |
| Gear Style | B |
| Type | B |
| Hub O.D. | 1.5 in |
| Material Internal Use | Carbon Steel |
| Weight | 2.96 LB |
| EAN or UPC | 697950440781 |

