- B Gear Style
- 20° Pressure Angle
- 14 Teeth
- 6 Diametral Pitch
- 2.333 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pitch Diameter | 2.333 in |
| Bore Dia. [Min] | 1 in |
| Torque at 200 RPM | 2316.169 lb/in |
| Set Screw | No |
| Torque at 300 RPM | 2165.959 lb/in |
| Material External Use | Steel |
| AGMA Quality | 6 |
| Face Width | 2 in |
| Inch/Metric | Inch |
| Pitch Dia. | 2.333 in |
| Bore Size [Min] | 1 in |
| Style | Hub |
| Bore Size | 1.000 in |
| Type | B |
| Bore Size [Max] | 1.125 in |
| Material | Steel |
| Keyway | w/o Keyway |
| Material Internal Use | Carbon Steel |
| Class | 6 |
| Hub Projection | 0.875 in |
| Pressure Angle | 20 degrees |
| Torque at 900 RPM | 1560.919 lb/in |
| Torque at 1800 RPM | 1100.14 lb/in |
| Hub Style | B |
| Bore Dia. [Max] | 1 in |
| Hardened Teeth | Without Hardened Teeth |
| Hub Dia. | 1.812 in |
| Torque at 600 RPM | 1814.07 lb/in |
| Bore Type | Finished Bore |
| Outside Dia. [Min] | 2.67 in |
| Length Through Bore | 2.875 in |
| Outside Dia. | 2.67 in |
| Torque at 1200 RPM | 1369.743 lb/in |
| Origin | Reborable |
| Finished Bore Size | 1 in |
| Diametral Pitch | 6 |
| Set Screw Size | N/A |
| Gear Style | B |
| Pitch Diameter [Min] | 2.333 in |
| O.D. | 2.667 in |
| Hub O.D. | 1.813 in |
| No. of Teeth | 14 |
| Weight | 2.34 LB |
| EAN or UPC | 697950263854 |

