- B Gear Style
- 20° Pressure Angle
- 14 Teeth
- 6 Diametral Pitch
- 2.333 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| No. of Teeth | 14 |
| Bore Type | Finished Bore |
| Material | Steel |
| Set Screw Location | (1) At 90° F/Keyway |
| Style | Hub |
| Pitch Diameter [Min] | 2.333 in |
| Key Way Size | 1/4 X 1/8 in |
| Hub Projection | 0.875 in |
| Inch/Metric | Inch |
| No. of Set Screws | 1 |
| Keyway Size | 1/4 x 1/8 in |
| Bore Dia. [Max] | 1 1/8 in |
| Finished Bore Size | 1.125 in |
| Hub Style | B |
| Set Screw Size | 5/16-18 UNC |
| Outside Dia. [Min] | 2.6660 in |
| Face Width | 2 in |
| Type | B |
| Bore Size | 1.125 in |
| Hub Dia. | 1 13/16 in |
| Bore Dia. [Min] | 1 1/8 in |
| Length Through Bore | 2.875 in |
| Class | 6 |
| Gear Style | B |
| O.D. | 2.667 in |
| Bore Size [Max] | 1.125 in |
| Pitch Dia. | 2.333 in |
| Material Internal Use | Carbon Steel |
| Diametral Pitch | 6 |
| AGMA Quality | 6 |
| Pitch Diameter | 2.333 in |
| Pressure Angle | 20 degrees |
| Keyway | w/Keyway |
| Hub O.D. | 1.813 in |
| Material External Use | Steel |
| Bore Size [Min] | 1.125 in |
| Weight | 2.14 LB |
| EAN or UPC | 697950440804 |

