- B Gear Style
- 20° Pressure Angle
- 14 Teeth
- 6 Diametral Pitch
- 2.333 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Face Width | 2 in |
| Keyway | w/Keyway |
| Class | 6 |
| Set Screw Size | 5/16-18 UNC |
| Bore Dia. [Min] | 1 in |
| No. of Teeth | 14 |
| Hub O.D. | 1.813 in |
| AGMA Quality | 6 |
| Hub Style | B |
| Key Way Size | 1/4 X 1/8 in |
| Hub Projection | 0.875 in |
| Bore Dia. [Max] | 1 in |
| Outside Dia. [Min] | 2.6660 in |
| No. of Set Screws | 1 |
| Bore Type | Finished Bore |
| Material External Use | Steel |
| Length Through Bore | 2.875 in |
| Style | Hub |
| Pitch Diameter | 2.333 in |
| Set Screw Location | (1) At 90° F/Keyway |
| Gear Style | B |
| Bore Size | 1.000 in |
| Bore Size [Min] | 1 in |
| Bore Size [Max] | 1.125 in |
| Material Internal Use | Carbon Steel |
| Type | B |
| Keyway Size | 1/4 x 1/8 in |
| Pitch Dia. | 2.333 in |
| Material | Steel |
| Inch/Metric | Inch |
| Diametral Pitch | 6 |
| Finished Bore Size | 1 in |
| O.D. | 2.667 in |
| Pitch Diameter [Min] | 2.333 in |
| Pressure Angle | 20 degrees |
| Hub Dia. | 1 13/16 in |
| Weight | 2.31 LB |
| EAN or UPC | 697950440798 |

