- B Gear Style
- 20° Pressure Angle
- 15 Teeth
- 6 Diametral Pitch
- 2.5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Material Internal Use | Carbon Steel |
| Type | B |
| Finished Bore Size | 1 in |
| Torque at 1800 RPM | 1234.24 lb/in |
| Bore Dia. [Max] | 1 1/4 in |
| Torque at 600 RPM | 2034.657 lb/in |
| Hub Dia. | 2 in |
| Diametral Pitch | 6 |
| Bore Dia. [Min] | 1 in |
| Hub Projection | 0.875 in |
| Bore Size [Min] | 1 in |
| Pitch Diameter [Min] | 2.5 in |
| Pitch Dia. | 2.5 in |
| Material External Use | Steel |
| Keyway | w/o Keyway |
| Outside Dia. | 2.83 in |
| Bore Type | Finished Bore |
| O.D. | 2.833 in |
| Hub O.D. | 2 in |
| Pitch Diameter | 2.5 in |
| Set Screw Size | N/A |
| Face Width | 2 in |
| Bore Size | 1.000 in |
| Class | 6 |
| Inch/Metric | Inch |
| Hardened Teeth | Without Hardened Teeth |
| Set Screw | No |
| Torque at 200 RPM | 2596.63 lb/in |
| No. of Teeth | 15 |
| Outside Dia. [Min] | 2.83 in |
| Material | Steel |
| Hub Style | B |
| Torque at 300 RPM | 2428.563 lb/in |
| Pressure Angle | 20 degrees |
| Length Through Bore | 2.875 in |
| Origin | Reborable |
| Torque at 900 RPM | 1751.395 lb/in |
| Style | Hub |
| Torque at 1200 RPM | 1536.76 lb/in |
| AGMA Quality | 6 |
| Gear Style | B |
| Bore Size [Max] | 1.25 in |
| Weight | 2.83 LB |
| EAN or UPC | 697950263861 |

