- B Gear Style
- 20° Pressure Angle
- 15 Teeth
- 6 Diametral Pitch
- 2.5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Hub Style | B |
| Hub Dia. | 2 in |
| Outside Dia. [Min] | 2.8330 in |
| Type | B |
| Length Through Bore | 2.875 in |
| AGMA Quality | 6 |
| Keyway | w/Keyway |
| Face Width | 2 in |
| Style | Hub |
| Bore Dia. [Min] | 1 in |
| Set Screw Size | 5/16-18 UNC |
| Bore Size [Min] | 1 in |
| Set Screw Location | (1) At 90° F/Keyway |
| O.D. | 2.833 in |
| Finished Bore Size | 1 in |
| Class | 6 |
| Hub Projection | 0.875 in |
| Diametral Pitch | 6 |
| Pitch Dia. | 2.5 in |
| Gear Style | B |
| Pitch Diameter [Min] | 2 1/2 in |
| Keyway Size | 1/4 x 1/8 in |
| Pressure Angle | 20 degrees |
| Pitch Diameter | 2 1/2 in |
| Hub O.D. | 2 in |
| Bore Size | 1.000 in |
| Bore Size [Max] | 1.25 in |
| Material Internal Use | Carbon Steel |
| No. of Teeth | 15 |
| Inch/Metric | Inch |
| Bore Dia. [Max] | 1 1/4 in |
| Material | Steel |
| Bore Type | Finished Bore |
| No. of Set Screws | 1 |
| Material External Use | Steel |
| Key Way Size | 1/4 X 1/8 in |
| Weight | 2.8 LB |
| EAN or UPC | 697950440811 |

