- B Gear Style
- 20° Pressure Angle
- 16 Teeth
- 6 Diametral Pitch
- 2.666 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Outside Dia. [Min] | 3 in |
| Length Through Bore | 2.875 in |
| Finished Bore Size | 1 in |
| Class | 6 |
| Bore Dia. [Max] | 1 5/16 in |
| Diametral Pitch | 6 |
| Type | B |
| Torque at 1800 RPM | 1343.83 lb/in |
| Outside Dia. | 3 in |
| Bore Dia. [Min] | 1 in |
| Bore Type | Finished Bore |
| Hub Projection | 0.875 in |
| Inch/Metric | Inch |
| Pressure Angle | 20 degrees |
| Material External Use | Steel |
| Torque at 200 RPM | 2826.671 lb/in |
| Hub Style | B |
| Pitch Diameter | 2.667 in |
| Face Width | 2 in |
| Hub O.D. | 2.125 in |
| Bore Size | 1.000 in |
| Torque at 1200 RPM | 1672.789 lb/in |
| No. of Teeth | 16 |
| Material | Steel |
| O.D. | 3 in |
| Torque at 600 RPM | 2216.379 lb/in |
| Set Screw Size | N/A |
| Bore Size [Max] | 1.313 in |
| Origin | Reborable |
| Set Screw | No |
| Keyway | w/o Keyway |
| Pitch Dia. | 2.667 in |
| Style | Hub |
| AGMA Quality | 6 |
| Gear Style | B |
| Torque at 300 RPM | 2644.949 lb/in |
| Torque at 900 RPM | 1906.856 lb/in |
| Bore Size [Min] | 1 in |
| Hardened Teeth | Without Hardened Teeth |
| Material Internal Use | Carbon Steel |
| Pitch Diameter [Min] | 2.666 in |
| Hub Dia. | 2 1/8 in |
| Weight | 3.31 LB |
| EAN or UPC | 697950263878 |

