- B Gear Style
- 20° Pressure Angle
- 16 Teeth
- 6 Diametral Pitch
- 2.666 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pitch Dia. | 2.667 in |
| Key Way Size | 1/4 X 1/8 in |
| Length Through Bore | 2.875 in |
| Gear Style | B |
| Hub O.D. | 2.125 in |
| Material Internal Use | Carbon Steel |
| Material | Steel |
| Inch/Metric | Inch |
| Hub Style | B |
| No. of Set Screws | 1 |
| Pitch Diameter [Min] | 2.666 in |
| Outside Dia. [Min] | 3 in |
| Keyway Size | 1/4 x 1/8 in |
| O.D. | 3 in |
| Bore Size | 1.250 in |
| Bore Type | Finished Bore |
| Material External Use | Steel |
| Hub Projection | 0.875 in |
| Set Screw Size | 5/16-18 UNC |
| Pitch Diameter | 2.666 in |
| Bore Size [Min] | 1.25 in |
| AGMA Quality | 6 |
| Type | B |
| No. of Teeth | 16 |
| Set Screw Location | (1) At 90° F/Keyway |
| Hub Dia. | 2 1/8 in |
| Style | Hub |
| Bore Size [Max] | 1.313 in |
| Class | 6 |
| Finished Bore Size | 1.25 in |
| Face Width | 2 in |
| Bore Dia. [Max] | 1 5/16 in |
| Pressure Angle | 20 degrees |
| Bore Dia. [Min] | 1 1/4 in |
| Diametral Pitch | 6 |
| Keyway | w/Keyway |
| Weight | 2.92 LB |
| EAN or UPC | 697950440866 |

